- Padlock Lock Type
- Key Unlock Mechanism
- Stainless Steel Material
- 2 3/4 in Body Width
| Unlock Mechanism | Key |
| Series | 40 |
| Shape | Disc |
| Lock Type | Padlock |
| Body Width | 2 3/4 in |
| Material | Stainless Steel |
| No. of Pins | 4 |
| Shackle Length | 3/4 in |
| Shackle Width | 3/4 in |
| Shackle Type | Shrouded |
| Combination/Keying | Keyed Alike |
| Shackle Dia. | 3/8 in |
| Shackle Material | Hardened Steel |
| Weight | 0.0 LB |

