Skip to content Skip to navigation menu
Master Lock40KAD

40KAD

Shrouded Padlock
Item #101747733
  • 3/8" Diameter
  • 3/4" Length
  • 3/4" Wide Shackle
  • 2 3/4" Wide Body
  • Series 40
  • Keyed Alike Lock
+ Show More + Show Less
Master Lock40KAD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Diameter
  • 3/4" Length
  • 3/4" Wide Shackle
  • 2 3/4" Wide Body
  • Series 40

features

  • Key-retaining feature ensures that padlocks are not left unlocked
  • Stainless steel body resists corrosion
  • Hardened steel shackle for extra cut resistance
  • Four-pin cylinder helps prevent picking
  • Double deadbolt locking to guard against pulling
  • Ideal protection against bolt cutter attacks
  • Fully shielded design minimizes shackle exposure
Shackle Dia. 3/8 in
Shackle Length 3/4 in
Shackle Width 3/4 in
Shackle Size 3/4 in
Series 40
Combination/Keying Keyed Alike
Unlock Mechanism Key
Body Width 2.75 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison