Skip to content Skip to navigation menu
Series 406 Dielectric Thermoplastic Safety Padlock

406RED

Series 406 Dielectric Thermoplastic Safety Padlock
Item #101526851
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Thermoplastic Material
  • 1 1/2 in Body Width
Series 406 Dielectric Thermoplastic Safety Padlock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Padlock Lock Type
  • Key Unlock Mechanism
  • Thermoplastic Material
  • 1 1/2 in Body Width
Body Height 1 3/4 in
Material Thermoplastic
Shape Rectangular
Unlock Mechanism Key
No. of Pins 6
Lock Type Padlock
Color Red
Body Width 1 1/2 in
Shackle Type Open
Combination/Keying Keyed Different
Series 406
Shackle Length 1 1/2 in
Key Type Pin Tumbler
Shackle Material Plastic
Weight 0.162 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison