- Padlock Lock Type
- Key Unlock Mechanism
- Thermoplastic Material
- 1 1/2 in Body Width
| Lock Type | Padlock |
| Shackle Material | Plastic |
| Unlock Mechanism | Key |
| Series | 406 |
| Color | Yellow |
| Shape | Rectangular |
| Key Type | Pin Tumbler |
| Shackle Length | 1 1/2 in |
| Body Width | 1.5 in |
| Combination/Keying | Keyed Alike |
| Shackle Type | Open |
| Shackle Dia. | 1/4 in |
| Material | Thermoplastic |
| Weight | 0.21 LB |
| EAN or UPC | 71649100291 |

