
- Padlock Set Lock Type
- Key Unlock Mechanism
- Plastic Material
Combination/Keying | Keyed Alike |
Unlock Mechanism | Key |
No. Of Sets | 6 |
Series | 406 |
Shape | Rectangular |
Shackle Type | Open |
Material | Plastic |
Color | Yellow |
Lock Type | Padlock Set |
Weight | 1.05 LB |
EAN or UPC | 71649162640 |
