
- Padlock Set Lock Type
- Key Unlock Mechanism
- Plastic Material
Shape | Rectangular |
No. Of Sets | 3 |
Combination/Keying | Keyed Alike |
Shackle Type | Open |
Unlock Mechanism | Key |
Lock Type | Padlock Set |
Series | 406 |
Material | Plastic |
Color | Purple |
Weight | 0.5 LB |
EAN or UPC | 71649162046 |
