
- Padlock Set Lock Type
- Key Unlock Mechanism
- Plastic Material
Lock Type | Padlock Set |
Material | Plastic |
Unlock Mechanism | Key |
Color | Yellow |
Series | 406 |
No. Of Sets | 12 |
Combination/Keying | Keyed Alike |
Shackle Type | Open |
Shape | Rectangular |
Weight | 2.75 LB |
EAN or UPC | 71649162985 |
