- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
| No. of Pins | 4 |
| Material | Laminated Steel |
| Series | 3 |
| Combination/Keying | Not Keyed |
| Unlock Mechanism | Key |
| Shackle Dia. | 9/32 in |
| Shackle Material | Hardened Steel |
| Key Type | Pin Tumbler |
| Rekeyable | No |
| Body Width | 1 9/16 in |
| Shackle Width | 5/8 in |
| Shackle Length | 1 1/2 in |
| Shape | Rectangular |
| Shackle Type | Open |
| Lock Type | Padlock |
| Weight | 1.0 LB |

