
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
No. of Pins | 4 |
Shackle Material | Hardened Steel |
Shackle Dia. | 9/32 in |
Shackle Length | 1 1/2 in |
Key Type | Pin Tumbler |
Unlock Mechanism | Key |
Shape | Rectangular |
Shackle Width | 5/8 in |
Series | 3 |
Shackle Type | Open |
Lock Type | Padlock |
Body Width | 1 9/16 in |
Material | Laminated Steel |
Combination/Keying | Keyed Alike |
Weight | 0.0 LB |
