
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
Shackle Dia. | 9/32 in |
Shackle Material | Steel |
Shackle Inner Width | 5/8 in |
Key Type | Pin Tumbler |
Series | 3 |
Combination/Keying | Keyed Different |
No. of Pins | 4 |
Body Material | Laminated Steel |
Body Width | 1.5625 in |
Unlock Mechanism | Key |
Color | Red, Red Bumper |
Shackle Length | 1 1/2 in |
Material | Laminated Steel |
Lock Type | Padlock |
Shape | Rectangular |
Shackle Type | Open |
Weight | 0.49 LB |
EAN or UPC | 71649610295 |
