
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
features
- Steel pin tumbler padlock
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Nickel-plated locking lever
- Hardened steel shackle for extra cut resistance
- Proprietary rustproofing for longer life
- Available key changes
Key Type | Pin Tumbler |
Shackle Dia. | 9/32 in |
Lock Type | Padlock |
Color | White Bumper |
Body Width | 1.5625 in |
No. of Pins | 4 |
Shackle Width | 5/8 in |
Series | 3 |
Shackle Size | 3/4 in |
Material | Laminated Steel |
Shackle Length | 3/4 in |
Shackle Type | Open |
Shape | Rectangular |
Unlock Mechanism | Key |
Combination/Keying | Keyed Alike |
Weight | 0.46 LB |
EAN or UPC | 71649614026 |
