- Padlock Set Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
| Combination/Keying | Keyed Alike |
| Shackle Type | Open |
| Series | 3 |
| No. Of Sets | 3 |
| Unlock Mechanism | Key |
| Lock Type | Padlock Set |
| Color | Yellow |
| Material | Laminated Steel |
| Shape | Rectangular |
| Weight | 1.43 LB |
| EAN or UPC | 71649162213 |

