
- Padlock Set Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
Shape | Rectangular |
Unlock Mechanism | Key |
Combination/Keying | Keyed Alike |
Shackle Type | Open |
Material | Laminated Steel |
No. Of Sets | 12 |
Series | 3 |
Color | Red |
Lock Type | Padlock Set |
Weight | 6.47 LB |
EAN or UPC | 71649163784 |
