- Padlock Set Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
| Combination/Keying | Keyed Alike |
| Unlock Mechanism | Key |
| Series | 3 |
| Material | Laminated Steel |
| No. Of Sets | 12 |
| Lock Type | Padlock Set |
| Shape | Rectangular |
| Color | Green |
| Shackle Type | Open |
| Weight | 6.47 LB |
| EAN or UPC | 71649163777 |

