- 9/32" Diameter
- 1 1/2" Length
- 5/8" Wide Shackle
- 1 9/16" Wide Body
- Series 3
features
- Steel pin tumbler padlock
- Four-pin tumbler cylinder helps prevent picking
- Laminated steel body for superior strength
- Nickel-plated locking lever
- Hardened steel shackle for extra cut resistance
- Proprietary rustproofing for longer life
- Available key changes
| Combination/Keying | Master Keyed, Keyed Alike |
| Unlock Mechanism | Key |
| Series | 3 |
| Temp Description | Uses E1000 - E6990 Series Key Range |
| Body Width | 1 9/16 in |
| Shackle Size | 1 1/2 in |
| Shackle Width | 5/8 in |
| Shackle Length | 1 1/2 in |
| Shackle Dia. | 9/32 in |
| Weight | 0.49 LB |
| EAN or UPC | 71649002908 |

