- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel, Hardened Steel Bottom Plate Material
- 1 9/16 in Body Width
| No. of Pins | 4 |
| Series | 3 |
| Shackle Type | Extended |
| Material | Laminated Steel, Hardened Steel Bottom Plate |
| No. Of Bumpers | 2 |
| Combination/Keying | Keyed Different |
| Unlock Mechanism | Key |
| Shackle Material | Hardened Steel |
| Shackle Length | 2 in |
| Shackle Width | 5/8 in |
| Shape | Rectangular |
| Body Width | 1.5625 in |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Shackle Dia. | 9/32 in |
| Weight | 0.0 LB |

