- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
| Shackle Width | 0.625 in |
| Shackle Dia. | 0.28125 in |
| Material | Laminated Steel |
| Body Width | 1 9/16 in |
| Key Type | Pin Tumbler |
| Shape | Rectangular |
| Combination/Keying | Keyed Different |
| Series | 3 |
| Shackle Type | Open |
| Shackle Length | 0.75 in |
| Shackle Material | Hardened Steel |
| Lock Type | Padlock |
| Unlock Mechanism | Key |
| No. of Pins | 4 |
| Weight | 0.0 LB |

