- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
| Shackle Type | Open |
| Key Type | Pin Tumbler |
| Lock Type | Padlock |
| Combination/Keying | Keyed Different |
| Body Width | 1 9/16 in |
| Shackle Length | 1 1/8 in |
| Shackle Material | Chrome Plated Hardened Steel |
| No. of Pins | 4 |
| Shape | Rectangular |
| Material | Laminated Steel |
| Unlock Mechanism | Key |
| Series | 380 |
| Weight | 0.0 LB |

