- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
| Material | Laminated Steel |
| Unlock Mechanism | Key |
| Shackle Type | Shrouded |
| Key Type | Pin Tumbler |
| Color | Blue Bumper |
| Lock Type | Padlock |
| No. of Pins | 4 |
| Rekeyable | No |
| Shackle Material | Hardened Steel |
| Series | 37 |
| Combination/Keying | Keyed Alike |
| Shackle Length | 15/16 in |
| Shape | Rectangular |
| Body Width | 1.5625 in |
| Weight | 0.65 LB |
| EAN or UPC | 71649363108 |

