- 1/2" Diameter
- 15/16" Length
- 7/16" Wide Shackle
- 1 9/16" Wide Body
- Series 37
applications
- Securing trailers
- Cables and chains
features
- Shackle guard protects against bolt cutters and hacksaws
- Armored hardened steel shackle defies cutting
- Laminated steel body for superior strength
- Four-pin tumbler cylinder helps prevent picking
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 1/2 in |
| Shackle Length | 15/16 in |
| Series | 37 |
| Shackle Size | 15/16 in |
| Body Width | 1 9/16 in |
| Shackle Width | 7/16 in |
| Weight | 0.64 LB |
| EAN or UPC | 71649076626 |

