- 9/32" Diameter
- 3/4" Length
- 5/8" Wide Shackle
- 1 9/16" Wide Body
- Series 31
features
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- Five-pin cylinder for additional security
- Dual locking levers provide extra pry resistance
- Thousands of key changes for maximized key integrity
- Proprietary rustproofing for longer life
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Different |
| Shackle Dia. | 9/32 in |
| Body Width | 1 9/16 in |
| Shackle Size | 3/4 in |
| Shackle Width | 5/8 in |
| Series | 31 Series |
| Shackle Length | 3/4 in |
| Weight | 0.38 LB |
| EAN or UPC | 71649036521 |

