- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
| Shackle Material | Hardened Steel |
| Series | 312 |
| Shackle Type | Extended |
| Key Type | Pin Tumbler |
| Body Width | 1 9/16 in |
| Shape | Rectangular |
| Material | Laminated Steel |
| Color | Blue |
| Lock Type | Padlock |
| Shackle Length | 2 in |
| No. of Pins | 4 |
| Shackle Dia. | 3/8 in |
| Unlock Mechanism | Key |
| Combination/Keying | Keyed Alike |
| Weight | 0.0 LB |

