- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
applications
- Outdoor
features
- Colorful outdoor protection
- High tech thermoplastic shell designed to withstand the elements
- Laminated steel body for superior strength
- Hardened steel shackle with molded cover
- Matching colored key head for added convince
| Body Width | 1 9/16 in |
| Series | 312 |
| Lock Type | Padlock |
| Shape | Rectangular |
| No. of Pins | 4 |
| Material | Laminated Steel |
| Unlock Mechanism | Key |
| Shackle Material | Hardened Steel |
| Shackle Length | 3/4 in |
| Color | Blue |
| Shackle Type | Open |
| Shackle Size | 1 in |
| Shackle Dia. | 3/8 in |
| Combination/Keying | Keyed Alike |
| Shackle Width | 1/2 in |
| Key Type | Pin Tumbler |
| Weight | 0.51 LB |
| EAN or UPC | 71649023002 |

