- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 9/16 in Body Width
features
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- Five-pin cylinder for additional security
- Dual locking levers provide extra pry resistance
- Thousands of key changes for maximized key integrity
- Proprietary rustproofing for longer life
| Material | Laminated Steel |
| Combination/Keying | Keyed Different |
| No. of Pins | 5 |
| Body Width | 1 9/16 in |
| Shape | Rectangular |
| Lock Type | Padlock |
| Shackle Size | 3/4 in |
| Key Type | Pin Tumbler |
| Shackle Length | 3/4 in |
| Shackle Type | Open |
| Shackle Dia. | 9/32 in |
| Series | 31 Series, 31 |
| Unlock Mechanism | Key |
| Shackle Width | 5/8 in |
| Shackle Material | Hardened Steel |
| Rekeyable | No |
| No. Of Bumpers | 2 |
| Weight | 0.38 LB |
| EAN or UPC | 71649033438 |

