- 9/32" Diameter
- 1 1/2" Length
- 5/8" Wide Shackle
- 1 9/16 Wide Body
- Series 3
features
- Keyed alike multi-packs for customers convenience
- Laminated steel body for superior strength
- Hardened steel shackle for extra cut resistance
- Four-pin cylinder helps prevent picking
- Prepackaged keyed alike convenience
| Shackle Length | 1 1/2 in |
| Series | 3 |
| Temp Description | 6 Pack |
| Body Width | 1 9/16 in |
| Shackle Size | 1 1/2 in |
| Combination/Keying | Keyed Alike |
| Shackle Dia. | 9/32 in |
| Shackle Width | 5/8 in |
| Unlock Mechanism | Key |
| Weight | 2.84 LB |
| EAN or UPC | 71649023118 |

