- Padlock
features
- Ideal for marine and other harsh environments
- 1-3/4in (44mm) wide laminated brass body offers excellent corrosion resistance
- 1-1/2in (38mm) tall, 5/16in (8mm) diameter hardened steel shackle for superior cut resistance
- Dual ball bearing locking for maximum pry resistance
- Non-rekeyable, 4-pin W1 cylinder helps prevent picking
| Body Width | 1-3/4 in |
| Shackle Dia. | 5/16 in |
| Shackle Width | 3/4 in |
| Color | Brass |
| Shackle Length | 1-1/2 in |
| Weight | 0.0 LB |

