- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Brass Material
- 1 3/4 in Body Width
applications
- Marine
- Harsh environments
features
- Brass construction offers maximum corrosion resistance
- Laminated brass body
- Hardened steel shackle for extra cut resistance
- Four-pin tumbler cylinder helps prevent picking
| Lock Type | Padlock |
| Material | Laminated Brass |
| Shackle Width | 0.75 in |
| Shape | Rectangular |
| Unlock Mechanism | Key |
| Shackle Material | Hardened Steel |
| Series | 2 |
| Key Type | Pin Tumbler |
| Combination/Keying | Keyed Alike |
| Body Width | 1 3/4 in |
| Shackle Length | 0.9375 in |
| Shackle Dia. | 0.3125 in |
| No. of Pins | 4 |
| Shackle Size | 15/16 in |
| Shackle Type | Open |
| Color | Blue Bumper |
| Weight | 0.58 LB |
| EAN or UPC | 71649309106 |
-
Prop 65


