- 3/8" Diameter
- 2 1/2" Length
- 15/16" Wide Shackle
- 2" Wide Body
- Series 25
features
- Removable cylinder can be replaced or repinned
- Hardened boron alloy shackle for superior cut resistance
- Five-pin tumbler cylinder for added security
- More than 9,000 key changes available for maximum pick resistance
| Shackle Length | 2 1/2 in |
| Unlock Mechanism | Key |
| Temp Description | 5 Pin W27 Cylinder |
| Combination/Keying | Keyed Different |
| Series | 25 |
| Shackle Width | 15/16 in |
| Shackle Size | 2 1/2 in |
| Body Width | 2 in |
| Shackle Dia. | 3/8 in |
| Weight | 1.03 LB |
| EAN or UPC | 71649606359 |

