- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 2 in Body Width
| Key Type | Pin Tumbler |
| No. of Pins | 5 |
| Shackle Material | Hardened Boron |
| Shackle Length | 1 in |
| Unlock Mechanism | Key |
| Series | 25 |
| No. Of Bumpers | 2 |
| Shackle Dia. | 3/8 in |
| Material | Laminated Steel |
| Lock Type | Padlock |
| Shape | Rectangular |
| Shackle Type | Open |
| Rekeyable | Yes |
| Body Width | 2 in |
| Combination/Keying | Keyed Different |
| Weight | 0.92 LB |
| EAN or UPC | 71649606311 |

