- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 1/2 in Body Width
features
- Laminated steel body for superior strength
- Steel shackle provides strong cut resistance
- Warded locking mechanism minimizes jamming from dirt and grime
- Rustproofed for extended wear
| Lock Type | Padlock |
| Shape | Rectangular |
| Shackle Dia. | 1/4 in |
| Material | Laminated Steel |
| Key Type | Warded |
| Combination/Keying | Keyed Alike |
| Series | 22 |
| Shackle Size | 5/8 in |
| Shackle Type | Open |
| Shackle Width | 9/16 in |
| Unlock Mechanism | Key |
| Shackle Length | 5/8 in |
| Body Width | 1.5 in |
| Weight | 0.35 LB |
| EAN or UPC | 71649025860 |

