- Padlock Lock Type
- Key Unlock Mechanism
- Zinc Die-Cast Material
- 2 in Body Width
| Shackle Type | Open |
| Key Type | Pin Tumbler |
| Shackle Material | Hardened Boron |
| Unlock Mechanism | Key |
| Shackle Dia. | 7/16 in |
| Material | Zinc Die-Cast |
| Combination/Keying | Keyed Alike |
| Body Width | 2 in |
| No. of Pins | 5 |
| Lock Type | Padlock |
| Shackle Length | 1 in |
| Series | 220 |
| Rekeyable | Yes |
| Shape | Round |
| Weight | 0.0 LB |

