- Padlock Lock Type
- Key Unlock Mechanism
- Zinc Die-Cast Material
- 2 in Body Width
| Key Type | Pin Tumbler |
| Shackle Material | Boron |
| No. of Pins | 5 |
| Series | 220 |
| Lock Type | Padlock |
| Shape | Round |
| Body Width | 2 in |
| Shackle Length | 1 in |
| Shackle Type | Open |
| Material | Zinc Die-Cast |
| Rekeyable | Yes |
| Unlock Mechanism | Key |
| Shackle Dia. | 7/16 in |
| Combination/Keying | Keyed Different |
| Weight | 0.85 LB |
| EAN or UPC | 71649503009 |

