- 5/16" Diameter
- 15/16" Length
- 3/4" Wide Shackle
- 1 3/4" Wide Body
- Series 2
| Shackle Width | 0.75 in |
| Shackle Type | Open |
| No. of Pins | 4 |
| Shackle Size | 0.9375 in |
| Unlock Mechanism | Key |
| Material | Laminated Brass |
| Combination/Keying | Keyed Different |
| Rekeyable | No |
| Shackle Material | Hardened Steel |
| Series | 2 |
| No. Of Bumpers | 2 |
| Key Type | Pin Tumbler |
| Body Width | 1.75 in |
| Lock Type | Padlock |
| Shackle Length | 0.9375 in |
| Shackle Dia. | 0.3125 in |
| Shape | Rectangular |
| Weight | 0.58 LB |
| EAN or UPC | 71649309007 |
-
Prop 65


