- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
| Shackle Width | 0.75 in |
| No. of Pins | 4 |
| Unlock Mechanism | Key |
| Shackle Material | Hardened Steel |
| Shackle Type | Extended |
| Series | 1 |
| Material | Laminated Steel |
| Shackle Dia. | 0.3125 in |
| Key Type | Pin Tumbler |
| Combination/Keying | Keyed Alike |
| Body Width | 1 3/4 in |
| Shape | Rectangular |
| Rekeyable | No |
| Lock Type | Padlock |
| Shackle Length | 2.5 in |
| Weight | 0.0 LB |
| EAN or UPC | 71649043499 |

