- 5/16" Diameter
- 5 3/4" Length
- 3/4" Wide Shackle
- 1 3/4" Wide Body
- Series 1
features
- Laminated steel body
- Hardened steel shackle
- Four-pin cylinder helps prevent picking
- Dual locking levers
- Rustproof
| Combination/Keying | Master Keyed |
| Shackle Dia. | 5/16 in |
| Shackle Width | 3/4 in |
| Unlock Mechanism | Key |
| Shackle Length | 5 3/4 in |
| Shackle Size | 5 3/4 in |
| Body Width | 1 3/4 in |
| Series | 1 |
| Weight | 0.78 LB |
| EAN or UPC | 71649031755 |

