
- 5/16" Diameter
- 5 3/4" Length
- 3/4" Wide Shackle
- 1 3/4" Wide Body
- Series 1
features
- Laminated steel body
- Hardened steel shackle
- Four-pin cylinder helps prevent picking
- Dual locking levers
- Rustproof
Body Width | 1 3/4 in |
Unlock Mechanism | Key |
Shackle Length | 5.75 in |
Shackle Size | 5 3/4 in |
Series | 1 |
Shackle Dia. | 0.3125 in |
Combination/Keying | Keyed Alike |
Shackle Width | 0.75 in |
Weight | 0.78 LB |
EAN or UPC | 71649303203 |
