
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
Series | 1 |
Lock Type | Padlock |
Key Type | Pin Tumbler |
Shackle Width | 3/4 in |
Material | Laminated Steel |
Shackle Length | 2 in |
Shape | Rectangular |
Combination/Keying | Keyed Different |
No. of Pins | 4 |
Shackle Material | Hardened Steel |
Shackle Dia. | 5/16 in |
Unlock Mechanism | Key |
Shackle Type | Extended |
Body Width | 1.75 in |
Weight | 0.0 LB |
