
- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 1 3/4 in Body Width
Shackle Material | Hardened Steel |
Body Width | 1 3/4 in |
Shackle Width | 3/4 in |
Type | Cylinder - Padlock |
Material | Laminated Steel |
Shackle Inner Width | 3/4 in |
Unlock Mechanism | Key |
Shackle Dia. | 5/16 in |
Key Type | Pin Tumbler |
No. of Pins | 4 |
Combination/Keying | Keyed Different |
Series | 1 |
Lock Type | Padlock |
Shackle Length | 15/16 in |
Body Material | Laminated Steel |
Shape | Rectangular |
Shackle Type | Open |
Weight | 0.545 LB |
EAN or UPC | 71649305702 |
