- Padlock Lock Type
- Key Unlock Mechanism
- Zinc-Plated Material
- 1 3/4 in Body Width
| Color | Assorted |
| Shackle Material | Hardened Steel |
| Body Width | 1.75 in |
| Material | Zinc-Plated |
| Series | 192 |
| Shackle Length | 5/8 in |
| Combination/Keying | Keyed Different |
| Lock Type | Padlock |
| Shackle Type | Shrouded |
| Shape | Oval |
| Shackle Width | 3/4 in |
| Unlock Mechanism | Key |
| Shackle Dia. | 1/4 in |
| Weight | 0.0 LB |

