- Padlock Lock Type
- Key Unlock Mechanism
- Stainless Steel Material
- 2 5/16 in Body Width
| Shackle Length | 15/16 in |
| Series | 187 |
| Material | Stainless Steel |
| Combination/Keying | Keyed Different |
| Shackle Type | Shrouded |
| Body Width | 2.3125 in |
| Shackle Dia. | 5/16 in |
| Lock Type | Padlock |
| Shape | Oval |
| Weather Resistance | Yes |
| Shackle Width | 3/4 in |
| Key Type | Pin Tumbler |
| Unlock Mechanism | Key |
| Weight | 0.0 LB |

