- Padlock Lock Type
- Key Unlock Mechanism
- Stainless Steel Material
- 1 15/16 in Body Width
| Shackle Width | 0.625 in |
| Combination/Keying | Keyed Different |
| Series | 185 |
| Weather Resistance | Yes |
| Lock Type | Padlock |
| Shackle Type | Shrouded |
| Body Width | 1 15/16 in |
| Unlock Mechanism | Key |
| Shape | Oval |
| Shackle Dia. | 0.28125 in |
| Shackle Length | 0.625 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |

