- Padlock Lock Type
- Key Unlock Mechanism
- Laminated Steel Material
- 2 in Body Width
| Shape | Rectangular |
| Key Type | Pin Tumbler |
| Body Width | 2 in |
| No. of Pins | 4 |
| Combination/Keying | Keyed Different |
| Shackle Material | Case Hardened Steel |
| Unlock Mechanism | Key |
| Shackle Type | Open |
| Lock Type | Padlock |
| Series | 1805 |
| Material | Laminated Steel |
| Weight | 0.0 LB |

