- Padlock Lock Type
- Combination Unlock Mechanism
- Stainless Steel Material
- 1 7/8 in Body Width
| Shape | Round |
| Shackle Type | Extended |
| Combination/Keying | Combination |
| Shackle Length | 2 in |
| Shackle Width | 13/16 in |
| Series | 1573 |
| Unlock Mechanism | Combination |
| Shackle Material | Hardened Steel |
| Body Width | 1 7/8 in |
| Lock Type | Padlock |
| Color | Black |
| Shackle Dia. | 9/32 in |
| Material | Stainless Steel |
| Weight | 0.0 LB |
-
Prop 65


