- Padlock Lock Type
- Combination Unlock Mechanism
- Metal Material
- 1 1/2 in Body Width
| Shackle Material | Hardened Steel |
| Resettable | Yes |
| Shackle Type | Open |
| Lock Type | Padlock |
| Combination/Keying | Combination Different |
| Body Width | 1 1/2 in |
| Series | 1535 |
| Unlock Mechanism | Combination |
| Material | Metal |
| Shape | Cylinder |
| Weight | 0.0 LB |

