- Padlock Lock Type
- Combination Unlock Mechanism
- Chrome Material
- 2 1/2 in Body Width
| Combination/Keying | Combination Different |
| Shape | Cylinder |
| Lock Type | Padlock |
| Color | Assorted |
| Resettable | Yes |
| Series | 1534 |
| Shackle Type | Open |
| Shackle Dia. | 1/4 in |
| Shackle Length | 13/16 in |
| Shackle Width | 1 1/4 in |
| Unlock Mechanism | Combination |
| Body Width | 2.5 in |
| Material | Chrome |
| Shackle Material | Hardened Steel |
| Weight | 0.0 LB |
| EAN or UPC | 71649243042 |

