- Padlock Lock Type
- Combination Unlock Mechanism
- Metal Material
- 1 9/16 in Body Width
| Shackle Length | 11/16 in |
| Lock Type | Padlock |
| Material | Metal |
| Unlock Mechanism | Combination |
| Shackle Material | Hardened Steel |
| Combination/Keying | Combination Different |
| Shape | Round |
| Shackle Dia. | 3/16 in |
| Shackle Width | 11/16 in |
| Shackle Type | Open |
| Series | 1533 |
| Body Width | 1 9/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 71649068935 |

