- Padlock Lock Type
- Combination/Key Unlock Mechanism
- Stainless Steel Material
- 1 7/8 in Body Width
features
- Combination security
- Three-digit dialing
| Color | Black |
| Shackle Length | 3/4 in |
| Body Width | 1.875 in |
| Shackle Material | Hardened Steel |
| Unlock Mechanism | Combination/Key |
| Shackle Dia. | 9/32 in |
| Material | Stainless Steel |
| Shape | Round |
| Shackle Type | Open |
| Series | 1525 |
| Lock Type | Padlock |
| Shackle Size | 3/4 in |
| Combination/Keying | Combination Different/Key |
| Shackle Width | 13/16 in |
| Weight | 0.39 LB |
| EAN or UPC | 71649020056 |
-
Drop Ship Only


