- Padlock Lock Type
- Combination Unlock Mechanism
- Hardened Steel Material
- 2 1/2 in Body Width
| Unlock Mechanism | Combination |
| Shackle Dia. | 1/4 in |
| Series | 1523 |
| Resettable | Yes |
| Combination/Keying | Combination Different |
| Shackle Length | 13/16 in |
| Lock Type | Padlock |
| Shape | Cylinder |
| Body Width | 2 1/2 in |
| Material | Hardened Steel |
| Shackle Type | Open |
| Weight | 0.0 KG |

