- Double Armored Cable Lock Type
- Combination Unlock Mechanism
- Stainless Steel Material
- 1 7/8 in Body Width
| Cable Length | 3 ft |
| Material | Stainless Steel |
| Cable Dia. [Max] | 3/16 in |
| Cable Length [Min] | 3 ft |
| Unlock Mechanism | Combination |
| Combination/Keying | Combination |
| Cable Material | Flexible Steel w/Protective Vinyl Sleeve |
| Body Width | 1 7/8 in |
| Lock Type | Double Armored Cable |
| Weight | 0.0 LB |

