- 9/32" Diameter
- 1" Length
- 1" Wide Shackle
- 2" Wide Body
- Series 150
features
- Stylish and strong solid brass lock body
- Hardened steel shackle
- Five-pin tumbler security
| Shackle Length | 1 in |
| Shackle Width | 1 in |
| Unlock Mechanism | Key |
| Shackle Dia. | 9/32 in |
| Series | 150 |
| Combination/Keying | Keyed Alike |
| Body Width | 2 in |
| Temp Description | 5 Pin Tumbler |
| Shackle Size | 1 in |
| Weight | 1.0 LB |

